Shop All Gas Detection Accessories
Gfg
Replacement Sensor, Oxygen
Mfr # 2210404
Zoro # G3812840
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ZD-21 Series
- Sensor Range 0 to 25% v/v
- Chemical Formula O2
- Temp. Range -13 Degrees to 122 Degrees F
- Resolution 0.1% Vol./Vol.
Product Information
- Brand Gfg
- MFR # 2210404
- Zoro # G3812840
- Country of Origin Germany
- Category Gas Detection Accessories
Details
Item | Replacement Sensor |
For Use With | Mfr. No. ZD-21 Series |
Sensor Range | 0 to 25% v/v |
Chemical Formula | O2 |
Temp. Range | -13 Degrees to 122 Degrees F |
Resolution | 0.1% Vol./Vol. |
Detects | Oxygen |
Industry Type | Healthcare |
Operating Temperature - Minimum | -13 Degrees F |
Compatible Detector Manufacturer Part Number | ZD-21 |
Measurement Range | 0 to 25% vol |
Operating Temperature - Maximum | 122 Degrees F |
Gas Detected | Oxygen |
Description
Replacement Sensor, Gas Detected Oxygen, Measurement Range 0 to 25 Percent vol, Compatible Detector Manufacturer Part Number ZD-21, Resolution 0.1 Percent Vol./Vol., Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -13 Degrees F, Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: Small (HW173GBK (S))
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- MSI Black Scroll, 24 W x 36 L (ZOR-RM-0100)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65562)
- GFG Replacement Sensor, Methane (2800750)
- GASTEC Handbook, 1 in. H x 5-1/2 in. W x 8 in. L (GV-100-SHB)
- AIMSAFETY Calibration Hood (PM-100 Cup)
- MSA SAFETY Replacement Sensor, Detects NO2, CO (10121217)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- Gfg Gas Detection Accessories