Shop All Single-Gas Detectors
Gfg
Oxygen Detector, 2-1/4in D x 3-61/64in L
Mfr # 2210009
Zoro # G3812910
product price: $1,271.99
/ea
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable Design
- Height 3 61/64 in
- Width 3 61/64 in
- Length 3 61/64 in
- Power Source 10 to 30V DC
Product Information
- Brand Gfg
- MFR # 2210009
- Zoro # G3812910
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 61/64 in |
Width | 3 61/64 in |
Length | 3 61/64 in |
Depth | 2 1/4 in |
Details
Item | Oxygen Detector |
Features | Durable Design |
Power Source | 10 to 30V DC |
Status Indicator | No |
For Use With | Controllers |
Description
Oxygen Detector, Product Type Oxygen Detector, For Use With Controllers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-DG_12x18 (T1-1191-DG_12x18)
- PLASTICS R UNIQUE Speed Bump, Plst, Asphalt Only, 2X12X48, Dlx (21248SBY-SPIKES)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011BL/8)
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- SENSIT TECHNOLOGIES SENSIT Single-Gas Detector, O (P100)
- FIREBOY Xintex Replacement Sensor for G1 & G2 Systems (FS-T01-R)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B112-300)
- ILC Replacement for Teledyne R-30v O2 Cell (R-30V O2 CELL TELEDYNE)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- HONEYWELL Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery (BWC2-H)
- Gfg Single-Gas Detectors