Shop All Multi-Gas Detectors
Gfg
Multi-Gas Detector, 170 hr Battery Life, Blue
Mfr # G460-1D03700020
Zoro # G3812956
product price: $2,701.99
/ea
Free Shipping & Returns
$2,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 170 hr
- Operating Temp. Range -4 Degrees to 131 Degrees F
Product Information
- Brand Gfg
- MFR # G460-1D03700020
- Zoro # G3812956
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 55 mm |
Overall Height | 110 mm |
Overall Width | 75 mm |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Blue, Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC, Rechargeable Battery Yes, Sensor Type Catalytic, Electrochemical, Infrared, Photo Ionization, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 103 dBA, Battery Life 170 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550370-L)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- PARTNERS BRAND Plastic Circle Tags, Pre-Wired, 3", White, 100/Each (G26071W)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- SENSIT TECHNOLOGIES SENSIT Combustible Gas Leak Detector, 20ppm (TKX)
- Gfg Gas Detection