Shop All Multi-Gas Detectors
Gfg
Multi-Gas Detector, 170 hr Battery Life, Blue
Mfr # G460-1D03100065
Zoro # G9603036
Free Shipping & Returns
$2,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 170 hr
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +131 Degrees F)
Product Information
- Brand Gfg
- MFR # G460-1D03100065
- Zoro # G9603036
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 55 mm |
Manufacturer Warranty Length | 3 yr |
Overall Width | 75 mm |
Overall Height | 110 mm |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Blue, Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC, Rechargeable Battery Yes, Sensor Type Catalytic, Electrochemical, Infrared, Photo Ionization, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 103 dBA, Battery Life 170 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS IV Drug Line Label - Fentanyl/Fentanyl 7/8" x 3" Flr Chart w/Black (N-6804)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- Gfg Multi-Gas Detectors