Gfg

Multi-Gas Detector, 170 hr Battery Life, Blue


product price: $4,980.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC
  • Alarm Type Audible, Vibrating, Visual
  • Alarm Setting Adjustable
  • Battery Life 170 hr
  • Operating Temp. Range -4 Degrees to 131 Degrees F
See all product information

Product Information

Dimensions

Overall Height 110 mm
Overall Depth 55 mm
Overall Width 75 mm

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Blue, Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC, Rechargeable Battery Yes, Sensor Type Catalytic, Electrochemical, Infrared, Photo Ionization, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 103 dBA, Battery Life 170 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.