Shop All Multi-Gas Detectors
Gfg
Micro IV/NH3/0-200 ppm with Value Kit
Mfr # 1418-170K
Zoro # G7578858
Free Shipping & Returns
$1,580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Battery Life 3,000 hr
- Standards UL Listed: Class 1, Division 1, Groups A, B, C, D Temperature Code T3C
- Alarm Setting Adjustable
- Includes Belt Clip, Rubber Boot
Product Information
- Brand Gfg
- MFR # 1418-170K
- Zoro # G7578858
- UPC # N
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 3.5 in |
Overall Width | 1.86 in |
Overall Depth | 1 in |
Battery Size | AA |
Description
Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Silver, Gas Detected Ammonia, Battery Size AA, Temperature Code T3C, Alarm Setting Adjustable, Battery Life 3,000 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP5S/10)
- HONEYWELL NORTH Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses (T4507/UAK)
- BRADY Lockout Padlock, KA, Red, 1-2/5"H, PK6 (118954)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, L, 1 Pair (NF11/9L)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VP5-20001101101)
- Gfg Multi-Gas Detectors