Shop All Multi-Gas Detectors
Gfg
Micro IV/H2S/0-100 ppm with Value Kit
Mfr # 1418-024K
Zoro # G7579040
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Includes Belt Clip, Rubber Boot
- Resolution 1 ppm
- Alarm Setting Adjustable
- Sensor Range 0 to 100 ppm
Product Information
- Brand Gfg
- MFR # 1418-024K
- Zoro # G7579040
- UPC # N
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 1.86 in |
Battery Size | AA |
Overall Height | 3.5 in |
Overall Depth | 1 in |
Description
Gas Detector, Product Type Single-Gas Detector, Display Screen Type LCD, Housing Color Silver, Gas Detected Hydrogen Sulfide, Battery Size AA, Temperature Code T3C, Alarm Setting Adjustable, Battery Life 3,000 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.25In Carded Crystal Reflector, 12PK (A10631)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- MCR SAFETY 18 Denim Sleeve (39818)
- SALISBURY Dielectric Overshoe, Size 11, PR (51508 11)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- Gfg Multi-Gas Detectors