Shop All Calibration Equipment
Gfg
Docking Station, for Micro IV, USB Powered
Mfr # 1419-204
Zoro # G9603027
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Micro IV
- Includes Software, Tube
- Features Download Datalogger and Event Information from Monitor, IR Interface to Monitor, USB Connection, USB Powered
- Width 4 in
- Temp. Range 50 Degrees to 90 Degrees F (10 Degrees to 32 Degrees C)
Product Information
- Brand Gfg
- MFR # 1419-204
- Zoro # G9603027
- Country of Origin Germany
- Category Calibration Equipment
Dimensions
Width | 4 in |
Length | 5 in |
Height | 2 1/2 in |
Test Stand Height | 2.5 in |
Test Stand Width | 4 in |
Details
Item | Docking Station |
For Use With | Micro IV |
Includes | Software, Tube |
Features | Download Datalogger and Event Information from Monitor, IR Interface to Monitor, USB Connection, USB Powered |
Temp. Range | 50 Degrees to 90 Degrees F (10 Degrees to 32 Degrees C) |
Industry Type | Healthcare |
Status Indicator | LED |
Product Type | All-In-One Dock Station |
Display | LED |
Compatible Detector Model/Series | Micro IV |
Operating Temperature - Minimum | 50 Degrees F |
Operating Temperature - Maximum | 90 Degrees F |
Description
Docking Station, Product Type All-In-One Dock Station, Includes Software, Tube, Features Download Datalogger and Event Information from Monitor, IR Interface to Monitor, USB Connection, USB Powered, Operating Temperature - Maximum 90 Degrees F, Operating Temperature - Minimum 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Dot Chart, Forklift, Driving Safety (40-F-L)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-103R)
- NMC Restricted Area Do Not Enter Sign, RA8AB (RA8AB)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR (97-007)
- ZORO SELECT Gas Regulator, 0.5Lpm (517)
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- JUSTRITE Replacement Carbon Filter with 40 Tags (28191)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- GASCO Gas Cylinder Regulator, 1.0Lpm (70-1.0)
- MACURCO Portable Gas Detection: PM100 105L 18% Oxgyen Gas (AIM-O2-18-105L-F)
- Gfg Calibration Equipment