Shop All Calibration Equipment
Gfg
Docking Station, for G400 Series Monitors
Mfr # 1450-402R
Zoro # G9603002
product price: $2,268.99
/ea
Free Shipping & Returns
$2,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With G400 Series Monitors
- Includes Cable, Power Supply, Software
- Features 10 yr of Data Storage on SD Card, Fully Automated Calibration and Bump Test Facility, Simple to Use
- Industry Type Healthcare
- Width 6 in
Product Information
- Brand Gfg
- MFR # 1450-402R
- Zoro # G9603002
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Width | 6 in |
Length | 11 in |
Height | 6 in |
Test Stand Height | 6 in |
Test Stand Width | 6 in |
Details
Item | Docking Station |
For Use With | G400 Series Monitors |
Includes | Cable, Power Supply, Software |
Features | 10 yr of Data Storage on SD Card, Fully Automated Calibration and Bump Test Facility, Simple to Use |
Industry Type | Healthcare |
Voltage | 115V/12V DC |
Temp. Range | 50 Degrees to 90 Degrees F (10 Degrees to 32 Degrees C) |
Status Indicator | LED |
Product Type | All-In-One Dock Station |
Display | LED |
Compatible Detector Model/Series | G400 |
Operating Temperature - Maximum | 90 Degrees F |
Operating Temperature - Minimum | 50 Degrees F |
Description
Docking Station, Product Type All-In-One Dock Station, Includes Cable, Power Supply, Software, Features 10 yr of Data Storage on SD Card, Fully Automated Calibration and Bump Test Facility, Simple to Use, Operating Temperature - Maximum 90 Degrees F, Operating Temperature - Minimum 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3432)
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Purple (25-500-3100-630)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- STORAGE BATTERY SYSTEMS Sensor Calibration, For Mfr. No. SBS-H2 (H2-TESTKIT)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- MSA SAFETY Gas Regulator, 0.25Lpm (10034391)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Chlorine (GBPRO-7-CPO)
- FLUKE Multifunction Calibrator, 24V (FLUKE-726/FPC)
- Gfg Gas Detection