Shop All Multi-Gas Detectors
Gfg
Controller, 1 Channel, LED, 3.60 in H, White
Mfr # 2041001
Zoro # G3812831
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator Yes
- Features (3) Adjustable Alarm Points
- Number of Channels 1
- Operating Temp. Range 0 Degrees to 131 Degrees F
- Power Required 24V DC
Product Information
- Brand Gfg
- MFR # 2041001
- Zoro # G3812831
- Country of Origin Germany
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 2.32 in |
Overall Height | 3.6 in |
Overall Width | 4.24 in |
Details
Status Indicator | Yes |
Features | (3) Adjustable Alarm Points |
Item | Transmitter Controller |
Number of Channels | 1 |
Operating Temp. Range | 0 Degrees to 131 Degrees F |
Power Required | 24V DC |
Color | White |
Alarm Type | Internal Buzzer |
For Use With | GFG Transmitters |
Control Type | 4 to 20mA |
Housing Color | White |
Input Channels | 1 |
Operating Temperature - Minimum | 0 Degrees F |
Output Current | 4 to 20 mA |
Operating Temperature - Maximum | 131 Degrees F |
Display Screen Type | LED |
Alert Type | Internal Buzzer |
Display Type | Digital |
Description
Transmitter Controller, For Use With GFG Transmitters, Product Type Controller for Transmitter, Display Type Digital, Features (3) Adjustable Alarm Points, Display Screen Type LED, Alert Type Internal Buzzer, Overall Depth 2.32 in, Overall Height 3.6 in, Overall Width 4.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- PORTWEST Hi-Vis Ranger Hat, Med (HA15)
- PETZL Hook Lanyard, 5 m, Aluminum (L052AA03)
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH LN 50)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11420C)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- Gfg Gas Detection