Shop All Calibration Gas
Gfg
Calibration Gas, CO, H2S, CH4, O2, 34L
Mfr # 7802-030
Zoro # G7535239
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Dioxide, Hydrogen Sulfide
- Cylinder Capacity 44 L
- Gas Mixture Carbon Monoxide 200 ppm, Hydrogen Sulfide 20 ppm, Methane 50%, Oxygen 18%
- Max. Pressure 1,000 psi
- Cylinder Dia. 2 1/2 in
Product Information
- Brand Gfg
- MFR # 7802-030
- Zoro # G7535239
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 1/2 in |
Cylinder Height | 10.5 in |
Connection Size | C-10 |
Cylinder Diameter | 2.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Dioxide, Hydrogen Sulfide |
Cylinder Capacity | 44 L |
Gas Mixture | Carbon Monoxide 200 ppm, Hydrogen Sulfide 20 ppm, Methane 50%, Oxygen 18% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | Included |
For Use With | Gas Detectors |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 1,000 psi |
Container Type | Cylinder |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 2.5 in, Cylinder Height 10.5 in, For Use With Gas Detectors, Gas Mixture Carbon Monoxide 200 ppm, Hydrogen Sulfide 20 ppm, Methane 50 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Adapter Set For Slotted Hard Cap (SF3000)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (KD312)
- JACKSON SAFETY Nemesis Safety Glasses (GLS186)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-21)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-3)
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-60)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- Gfg Calibration Gas