Shop All Grease Fittings
Gf&D Systems
Grease Fitting, Str, 3/8-24, PK10
Mfr # 2PA92
Zoro # G0503353
original price:
$7.16
9% off
new price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 11 for $71.39
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type UNF
- Fitting Thread Size 3/8"-24
- Fitting Material Steel
Product Information
- Brand Gf&D Systems
- MFR # 2PA92
- Zoro # G0503353
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 3/8"-24 |
Overall Length | 5/8 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | Straight |
Fitting Thread Type | UNF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/8 In.-24, Fitting Thread Type UNF, Overall Length 5/8 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 240J4 (240J4)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/16 In (B 1 1/16)
- SPRAYON Silicone Lubricant, General Purpose, H1 Food Contact, 13.25 oz, Aerosol Can (S00212000)
- ZORO SELECT Hose Clamp, 7/8 to 2-3/4 In, SAE 36, PK10 (6836)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU49)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel Straight Grease Fittings 15PK (63225)
- Gf&D Systems Grease Fittings