Shop All Grease Fittings
Gf&D Systems
Grease Fitting, Str, 1/8-27 Relief, PK10
Mfr # 5PU49
Zoro # G0505252
product price: $11.59
/pk 10, $1.16/ea
Sold in multiples of 5 for $57.95
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Pressure Relief
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Steel
Product Information
- Brand Gf&D Systems
- MFR # 5PU49
- Zoro # G0505252
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 1/2 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Pressure Relief |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 1 psi |
Features | Relief Fitting |
Meets/Exceeds | SAE J-534-C and DIN 71412 |
Relief Pressure Min. | 1 psi |
Relief Pressure Max. | 1/4 psi |
Description
Grease Fitting, Grease Fitting Style Pressure Relief, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 1/2 in, Max. Pressure 1 psi, Meets/Exceeds SAE J-534-C and DIN 71412, Relief Fitting, Relief Pressure Min. 1 psi, Relief Pressure Max. 1/4 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (15304.5SC)
- FAG BEARINGS FAG-6005 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6005 2RSR C3 (6005 2RSR C3)
- KOYO Needle Roller Brg, 57, 5/16in Bore, Open (B-57)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU43)
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- GF&D SYSTEMS Grease Fitting, Str, 1/4-28 UNF Flush, PK10 (5PU59)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- Gf&D Systems Grease Fittings