Shop All Grease Fittings
Gf&D Systems
Grease Fitting, 1/4-28 Sae Str1.63OA, PK10
Mfr # 3APD1
Zoro # G0506914
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 13 for $54.47
$54.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Product Information
- Brand Gf&D Systems
- MFR # 3APD1
- Zoro # G0506914
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 1 5/8 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | SAE-LT |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 8000 psi |
Meets/Exceeds | SAE J-534-C and DIN 71434 |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 1 5/8 in, Max. Pressure 8000 psi, Meets/Exceeds SAE J-534-C and DIN 71434, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- TRITAN Lockwasher, Metric For Use with KM6 Locknut (MB6)
- NSK NSK 6204Z, 6200 Series Single Row Deep Groove Ball Bearing (6204Z)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU43)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- GF&D SYSTEMS Fitting Adapter, Straight, PK5 (3APD6)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- GF&D SYSTEMS Grease Fitting, Str, 3/8-24, PK10 (2PA92)
- K-TOOL INTERNATIONAL Hydraulic Grease Fitting Assortment, 110 Piece (KTI00074)
- Gf&D Systems Grease Fittings