Shop All Grease Fittings
Gf&D Systems
Fitting Kit, Grease, 50 Pc
Mfr # 5JJ04
Zoro # G9226233
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Fitting Material Stainless Steel
- Thread Size 1/8"-27, 1/4"-28
- Number of Pieces 50
Product Information
- Brand Gf&D Systems
- MFR # 5JJ04
- Zoro # G9226233
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/8"-27, 1/4"-28 |
Sizes Included | (10) 1/8"-27 Straight, (5) 1/8"-27 45 Degrees , (5) 1/8"-27 90 Degrees , (10) 1/4"-28 SAE-LT Straight, (5) 1/4"-18 PTF Straight, (5) 1/4"-28 SAE-LT 45 Degrees , (5) 1/4"-28 SAE-LT 90 Degrees , (5) 3/16 in Drive Type, Plastic Case |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting Kit |
Fitting Material | Stainless Steel |
Number of Pieces | 50 |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Stainless Steel, Dimension Type SAE, Thread Size 1/8 In.-27, 1/4 In.-28, Number of Pieces 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.5 x 35in OC (2426V343)
- TRITAN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-39)
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- GF&D SYSTEMS Grease Fitting, Str, 3/8-24, PK10 (2PA92)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- GF&D SYSTEMS Grease Fitting, 1/4-28 Sae Str1.63OA, PK10 (3APD1)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU43)
- GF&D SYSTEMS Grease Fitting, Str, 1/4-28 UNF Flush, PK10 (5PU59)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- HERITAGE Button Head Fitting M10x1 CS Z3 (H2309Z3)
- Gf&D Systems Grease Fittings