Shop All Grease Fittings
Gf&D Systems
Fitting Adapter, Straight, PK5
Mfr # 3APD6
Zoro # G0507492
product price: $7.35
/pk 5, $1.47/ea
Sold in multiples of 8 for $58.80
$58.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1/4"-28 (M) to 1/8"-27 NPT
- Overall Length 3/4 in
- Features Hex
Product Information
- Brand Gf&D Systems
- MFR # 3APD6
- Zoro # G0507492
- Country of Origin Colombia
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 (M) to 1/8"-27 NPT |
Overall Length | 3/4 in |
Details
Item | Grease Fitting Adapter |
Material | Steel |
Features | Hex |
Description
Fitting Accessory Grouping Adapter, Grease Fitting Adapter, Material Steel, Thread Size 1/4 In.-28 (M) to 1/8 In.-27 NPT, Overall Length 3/4 in, Features Hex, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Orange (100406)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103835.00)
- GATES 940 mm Outside Length, 17 mm Top Width, 1 Ribs (5L370K)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- GF&D SYSTEMS Grease Fitting, 1/4-28 Sae Str1.63OA, PK10 (3APD1)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- GF&D SYSTEMS Grease Fitting, Str, 3/8-24, PK10 (2PA92)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- GF&D SYSTEMS Grease Fitting, 1/4-18 Button, PK10 (5PU46)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU43)
- ALEMITE Grease Fitting, Adapter 1/8in. FPT X 1/4in. -28 M (AL51942)
- Gf&D Systems Grease Fittings