Shop All Plumbing Parts
Gf Piping Systems
Replacement Screen, Y Strainer, PVC
Mfr # 161305688
Zoro # G3095775
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Y Strainer, PVC
- For Use With Mfr. No. 192306650, 192306699
- Length 4 1/2 in
- Diameter 2 7/8 in
- Screen Material PVC
Product Information
- Brand Gf Piping Systems
- MFR # 161305688
- Zoro # G3095775
- Country of Origin Switzerland
- Category Plumbing Parts
Dimensions
Length | 4 1/2 in |
Diameter | 2 7/8 in |
Perforated Screen Size | 0.031 in |
Details
Type | Y Strainer, PVC |
For Use With | Mfr. No. 192306650, 192306699 |
Item | Replacement Screen |
Screen Material | PVC |
Strainer Type | Perforated |
Compatible Mfr. Model Number | 192306650, 192306699 |
Compatible Grainger Part Number | 1CLT1, 1CLT8 |
Description
Strainer Screen, Perforated Screen Size 0.031 in, Diameter 2 7/8 in, Length 4 1/2 in, Screen Material PVC, Strainer Type Perforated, Compatible Mfr. Model Number 192306650, 192306699, Compatible with Grainger Part Number 1CLT1, 1CLT8, For Use With 192306699, Mfr. No. 192306650
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- BRADLEY Stop Valve Stem (S21-014)
- JONES STEPHENS White Tank Lever F/ Briggs (T01335)
- CHARLOTTE PIPE AND FOUNDRY 1/2x5 SCH40 PVC Pipe (PVC 04005 1000HC)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305538)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305438)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305588)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305388)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305338)
- RINNAI Gas Conversion Kit - NG to LP (M120S) (803000034)
- POWERS Rebuild Kit (390-800 CHECKSTOP KIT)
- Gf Piping Systems Plumbing Parts & Accessories