Shop All Plumbing Parts
Gf Piping Systems
Replacement Screen, Y Strainer, PVC
Mfr # 161305538
Zoro # G2748216
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Y Strainer, PVC
- For Use With Mfr. No. 192306500, 192306549
- Length 3 1/2 in
- Strainer Type Perforated
- Screen Material PVC
Product Information
- Brand Gf Piping Systems
- MFR # 161305538
- Zoro # G2748216
- Country of Origin Switzerland
- Category Plumbing Parts
Dimensions
Length | 3 1/2 in |
Diameter | 1 1/2 in |
Perforated Screen Size | 0.031 in |
Details
Type | Y Strainer, PVC |
For Use With | Mfr. No. 192306500, 192306549 |
Item | Replacement Screen |
Strainer Type | Perforated |
Screen Material | PVC |
Compatible Mfr. Model Number | 192306500, 192306549 |
Compatible Grainger Part Number | 1CLR8, 1CLT6 |
Description
Strainer Screen, Perforated Screen Size 0.031 in, Diameter 1 1/2 in, Length 3 1/2 in, Screen Material PVC, Strainer Type Perforated, Compatible Mfr. Model Number 192306500, 192306549, Compatible with Grainger Part Number 1CLR8, 1CLT6, For Use With 192306549, Mfr. No. 192306500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- T&S BRASS Valve, Solenoid , Control Faucet (5EF-0001)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305588)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305338)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305438)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305388)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305688)
- OATEY Sure-Vent Bulk PVC, 20 DFU, 1.5"-2" (39017)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 466-12LF 12 in. Frost-Free Hydrant With Vacuum Breaker (196881)
- Gf Piping Systems Plumbing Parts