Shop All Check Valves
Gf Piping Systems
3/4" Spigot PVC Y Check Valve
Mfr # 192304007
Zoro # G0547145
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Spigot
- Connection Spigot
- Body Material PVC
- Material of Construction PVC
Product Information
- Brand Gf Piping Systems
- MFR # 192304007
- Zoro # G0547145
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Overall Height | 3 17/32 in |
Length | 6 9/32 in |
Pipe or Tube Size - Check Valves | 3/4 in |
Size | 3/4" |
Width | 2 1/8 in |
Pipe or Tube Size | 3/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Spigot x Spigot, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Application - Valves General Purpose, Length 6 9/32 in, Width 2 1/8 in, Overall Height 3 17/32 in, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Pipe Support, 5-1/4 in. W, Painted, 12 in.L (SB525)
- KINGDOM 3/4 304 Stainless Steel Union, FNPT (K487-12)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304033)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304011)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304036)
- GF PIPING SYSTEMS 1-1/2" Spigot PVC Y Check Valve (192304010)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- APOLLO VALVES 1/2" FNPT Cast Bronze Ball Cone Check Valve (61-503-01)
- Gf Piping Systems Valves