Shop All Ball Valves
Gf Piping Systems
3/4" Socket CPVC Ball Valve Inline True Union
Mfr # 163546343
Zoro # G2512596
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Features Integrated Stainless Steel Mounting Inserts
- Valve Structure 2-Piece
- Connection Type Socket/FNPT x Socket/FNPT
Product Information
- Brand Gf Piping Systems
- MFR # 163546343
- Zoro # G2512596
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 4.76 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 3.81 in |
Handle Height | 2.63 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 29.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14S)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - CHROME POLISHED (DF-SA100C-CP)
- CAMCO SHOWER HEAD MOUNT-CHROME ADJUSTABLE (43719)
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union (163546346)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163546344)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163546347)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375021)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375017)
- GF PIPING SYSTEMS 2" FNPT PVC Ball Valve 3-Way True Union (161543107)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (6GD24)
- Gf Piping Systems Ball Valves