Shop All Check Valves
Gf Piping Systems
2" Spigot PVC Y Check Valve
Mfr # 192304036
Zoro # G0573745
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Spigot
- Connection Spigot
- Body Material PVC
- Sub-Category PVC
Product Information
- Brand Gf Piping Systems
- MFR # 192304036
- Zoro # G0573745
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 2" |
Width | 4 1/16 in |
Pipe or Tube Size - Check Valves | 2 in |
Size | 2" |
Length | 8 27/32 in |
Overall Height | 7 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Spigot x Spigot, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Application - Valves General Purpose, Length 8 27/32 in, Width 4 1/16 in, Overall Height 7 in, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Union, Forged, 3000, 3/4" (4308002558)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- GF PIPING SYSTEMS 3" Spigot PVC Y Check Valve (192304013)
- GF PIPING SYSTEMS 1-1/2" Spigot PVC Y Check Valve (192304010)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304011)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304006)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- ZORO SELECT 1" NPT Bronze Swing Check Valve (10F303)
- Gf Piping Systems Check Valves