Shop All Y & Basket Strainers
Gf Piping Systems
1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F
Mfr # 192306300
Zoro # G3001817
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Spigot
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi @ 68 Degrees F
Product Information
- Brand Gf Piping Systems
- MFR # 192306300
- Zoro # G3001817
- Country of Origin Switzerland
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Length | 5 5/8 in |
Mesh Size | 20 mesh |
Details
Item | Y Strainer |
Connection Type | Spigot |
Screen Material | PVC |
Housing Material | PVC |
Max. Pressure | 150 psi @ 68 Degrees F |
Gasket Material | FPM |
Mesh | 20 |
Standards | ASTM |
Port 1 Connection Type | Spigot |
Maximum Pressure at 100 deg F | 150 psi @ 68 Degrees F |
Includes Screen | Yes |
Maximum Pressure | 150 psi @ 68 Degrees F |
Micron Rating | 841 micron |
Strainer Type | Mesh |
Description
Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 150 psi @ 68 Degrees F, Length 5 5/8 in, Screen Material PVC, Mesh Size 20 mesh, Housing Material PVC, Includes Screen Yes, Maximum Pressure 150 psi @ 68 Degrees F, Micron Rating 841 micron, Port 1 Connection Type Spigot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 5/8 in. D X 3/8 in. D X 1/4 in. Bonnet Packing For Mueller (36611B)
- THETFORD 92860 Porta Potti135; White; 2.6 Gal. (92860)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048448)
- CASTELLO USA Cassandra 30" Marble Print Porcelain Vanity Top with White Sink (CB-PT-30-MRB-W)
- GF PIPING SYSTEMS 3/4", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306350)
- GF PIPING SYSTEMS 1-1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306500)
- GF PIPING SYSTEMS 3", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306650)
- GF PIPING SYSTEMS 1", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306400)
- LEGEND VALVE 1" T-17 D.I. Y-STRAINER (105-525)
- LEGEND VALVE 3" T-19 FLANGED Y-STRAINER (105-613)
- ZURN 2-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (212-SXL)
- Gf Piping Systems Y & Basket Strainers