Shop All Check Valves
Gf Piping Systems
1/2" Spigot PVC Y Check Valve
Mfr # 192304006
Zoro # G2940813
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Spigot
- Connection Spigot
- Body Material PVC
- Max. Steam Pressure - Valves Not Rated
Product Information
- Brand Gf Piping Systems
- MFR # 192304006
- Zoro # G2940813
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2 in |
Width | 1 57/64 in |
Length | 5 5/8 in |
Overall Height | 2 63/64 in |
Size | 1/2" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Spigot x Spigot, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Application - Valves General Purpose, Length 5 5/8 in, Width 1 57/64 in, Overall Height 2 63/64 in, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- LEGEND VALVE 1" COPPER 45 ELBOW (450-025)
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-15)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304033)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304011)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- GF PIPING SYSTEMS 1-1/2" Spigot PVC Y Check Valve (192304010)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- Gf Piping Systems Check Valves