Shop All Ball Valves
Gf Piping Systems
1/2" Socket PVC Ball Valve Inline True Union
Mfr # 161546342
Zoro # G3380282
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Stem Material PVC
- Ball Valve Product Group Manual
- Ball Material PVC
Product Information
- Brand Gf Piping Systems
- MFR # 161546342
- Zoro # G3380282
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.13 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 2.4 in |
Handle Length | 1.85 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Harmony Single Hole Kitchen Faucet, Chrome (LKHA1041CR)
- DELTA Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2529LF-HDF)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- GF PIPING SYSTEMS 3/8" Socket PVC Ball Valve Inline True Union (161546341)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161546343)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve 3-Way True Union (161543082)
- GOODMAN 10728324 Limit (10728324)
- Gf Piping Systems Ball Valves