Shop All Ball Valves
Gf Piping Systems
1/2" Socket PVC Ball Valve Inline True Union
Mfr # 161375002
Zoro # G2773145
original price:
$46.95
9% off
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Max. Steam Pressure 0 psi WSP
- Ball Valve Product Group Manual
- Max. Pressure 232 psi @ 73 Degrees F
Product Information
- Brand Gf Piping Systems
- MFR # 161375002
- Zoro # G2773145
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.15" |
Handle Length | 2.63 in |
Handle Height | 2.08 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PTFE, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Transformer, EQ Faucets (EQ-003JKNF)
- HYDROMAXX 1"x25Ft Black Flexible PVC Pipe (BF100025)
- B & K Assisted Bath System 8Ft (4293)
- ZORO SELECT 90 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9044)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161375004)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375006)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- GF PIPING SYSTEMS 1-1/2" FNPT Polypropylene Ball Valve Inline True Union (167546326)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve Inline True Union (161375005)
- GF PIPING SYSTEMS 1" FNPT PVC Ball Valve 3-Way True Union (161543104)
- KECKLEY 1-1/2" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-150)
- Gf Piping Systems Ball Valves