Shop All Ball Valves
Gf Piping Systems
1/2" Socket CPVC Ball Valve Inline True Union
Mfr # 163546342
Zoro # G3308855
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Connection Type Socket/FNPT x Socket/FNPT
- Temp. Range 32 Degrees to 176 Degrees F
- Ball Valve Basic Body Material Plastic
Product Information
- Brand Gf Piping Systems
- MFR # 163546342
- Zoro # G3308855
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.16 in |
Handle Height | 2.24 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 3.03 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- TOTO Drake Two Piece Elongated Toilet with Washlet+ S7A Heated Auto Open Bidet Seat, and EWATER+ (MW7764736CEFGA#01)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 13)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 24/DC)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163546347)
- GF PIPING SYSTEMS 3/8" Socket CPVC Ball Valve Inline True Union (163546341)
- GF PIPING SYSTEMS 1-1/2" Socket CPVC Ball Valve Inline True Union (163546346)
- GF PIPING SYSTEMS 1" FNPT PVC Ball Valve 3-Way True Union (161543104)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161546346)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve 3-Way True Union (161543084)
- LEGEND VALVE 1/8" T-900 MXF BALL VALVE (101-520)
- Gf Piping Systems Ball Valves