Shop All Ball Valves
Gf Piping Systems
1/2" Socket CPVC Ball Valve Inline True Union
Mfr # 163375017
Zoro # G1209171
original price:
$75.85
9% off
new price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Max. Pressure 232 psi @ 73 Degrees F
- Handle Type Tee
- Connection Type Socket/FNPT x Socket/FNPT
Product Information
- Brand Gf Piping Systems
- MFR # 163375017
- Zoro # G1209171
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 3.15 in |
Connection Size - Side 2 | 1/2 in |
Handle Length | 1.57 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 232 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Strainer, Sediment, Screen 3/4", 20 Mesh (3182007)
- ZORO SELECT Eccentric Reducer, 12"x8", 125, Flg, Black (4319001234)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for UKF8001, EDR4RXD1, FILTER 4, EFF-6007A. (SGF-M9)
- RON-VIK Line Strainer, 1-1/4", FNPT, White (5589190)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163375018)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375006)
- GF PIPING SYSTEMS 3" Socket PVC Ball Valve Inline True Union (161375009)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163546342)
- GF PIPING SYSTEMS 3/8" Socket PVC Ball Valve Inline True Union (161546341)
- NORDYNE 632484R Flame Sensor (632484R)
- Gf Piping Systems Ball Valves