Shop All Ball Valves
Gf Piping Systems
1/2" Socket CPVC Ball Valve Inline True Union
Mfr # 163375002
Zoro # G2599782
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Temp. Range 32 Degrees to 176 Degrees F
- Ball Valve Basic Body Material Plastic
- Ball Material CPVC
Product Information
- Brand Gf Piping Systems
- MFR # 163375002
- Zoro # G2599782
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 5.28 in |
Handle Length | 1.57 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 232 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKEITHAPPEN UNI6 6 in. Universal Valve Box Lid (MA708562)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Red Brass Pipe Sch 80 (464-360X)
- NATION WIDE PRODUCTS Outdoor Faucet Cover, Soft (1950)
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/4 In., Bronze (1140 1 1/4)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375007)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163375004)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163375003)
- GF PIPING SYSTEMS 1-1/2" FNPT Polypropylene Ball Valve Inline True Union (167546326)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375022)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546334)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- Gf Piping Systems Ball Valves