Shop All Pneumatic Flow Control Valves
Gf Piping Systems
1" Socket PVC Pneumatic Ball Valve Inline
Mfr # 199233065
Zoro # G2328977
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection Type Socket/Thread
- Pipe Size 1 in
- Overall Length 10.27 in
- Standards ASTM
Product Information
- Brand Gf Piping Systems
- MFR # 199233065
- Zoro # G2328977
- Country of Origin Switzerland
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 10.27 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material PVC, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 230 psi, Maximum Pressure - Steam Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Wire Mesh (850S)
- NTN Mounted UnitCast Iron (UCP309-110D1)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- ZORO SELECT V-Belt, A59 (51EU04)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Pneumatic Ball Valve Inline (199233067)
- GF PIPING SYSTEMS 3/4" Socket PVC Pneumatic Ball Valve Inline (199233064)
- HANKISON Pneumatic Bypass (1701-2)
- SMC Speed Exhaust Control Valve, 8mm, 1/4 In (ASV310F-02-08S)
- ARO Flow Control Valve, F20-BK (F20-BK)
- SMC Flow Control Valve, 1/4 In Tube, #10-32 (AS1201F-U10/32-07D)
- CONRADER Pilot Valve, 125 to 150 psi, 3/8in. NPT (RCL-S-HU-125-150)
- Gf Piping Systems Pneumatic Flow Control Valves