Shop All Ball Valves
Gf Piping Systems
1" Socket PVC Ball Valve Inline True Union
Mfr # 161375004
Zoro # G1691855
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Ball Material PVC
- Connection Type Socket/FNPT x Socket/FNPT
- Handle Type Tee
Product Information
- Brand Gf Piping Systems
- MFR # 161375004
- Zoro # G1691855
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.02 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 2.63 in |
Connection Size - Side 2 | 1 in |
Handle Length | 3.42 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 16 bar, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PTFE, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1 in. Heavy Duty Brass Full Port PEX Ball Valve with Drain, with Expansion PEX Connection, 10PK (HA-BV116-10)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (25030)
- PFISTER Pfister S/A, Spr Hd 526-529Tm Cr (950-530A)
- A.O. SMITH 9006083215 Kit Switch Blocked (9006083215)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve Inline True Union (161375005)
- GF PIPING SYSTEMS 4" Socket PVC Ball Valve Inline True Union (161375010)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163375019)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375017)
- Gf Piping Systems Ball Valves