Shop All Ball Valves
Gf Piping Systems
1" Socket PVC Ball Valve 3-Way True Union
Mfr # 161543084
Zoro # G0724306
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way True Union
- Standards ASTM 1970-01, ASTM D1784, USP Class VI, FDA
- Stem Material PVC
- Stem Type Blowout Proof
Product Information
- Brand Gf Piping Systems
- MFR # 161543084
- Zoro # G0724306
- Country of Origin Switzerland
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.34" |
Outlet Connection Size - Side 1 | 1 in |
Inlet Connection Size | 1 in |
Handle Length | 106 mm |
Nominal Valve Size | 1 in |
Handle Height | 80 mm |
Outlet Connection Size - Side 2 | 1 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- ZORO SELECT Stopper, Stainless Steel, Pipe 3-1/3 In (1PPJ4)
- DELTA Dorval Single Lever Handle Kit (H561CZ)
- CAMPBELL 1-1/4" FNPT Lead Free Bronze Spring Foot Valve (4102E)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve 3-Way True Union (161543082)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163375003)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523532)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161546344)
- JOMAR VALVE Brass Ball Valve, CXC, 2" (JF-100S)
- Gf Piping Systems Ball Valves