Shop All Ball Valves
Gf Piping Systems
1" Socket CPVC Ball Valve Inline True Union
Mfr # 163375019
Zoro # G2766617
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Port Full
- Max. Pressure 225 psi CWP
- Stem Type Blowout Proof
Product Information
- Brand Gf Piping Systems
- MFR # 163375019
- Zoro # G2766617
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 4.02 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 2 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER SILLCOCK FROST FREE 6"" (104-513)
- WATTS Repair Kit Rk009M3Rt- 3/4" (0888526)
- BASIKS 3/4", Threaded, PVC, Y Strainer, PVC, 3/4", EPDM, Threaded, 150 PSI (YS53-075EPT-PV)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW4)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375022)
- GF PIPING SYSTEMS 1-1/4" Socket CPVC Ball Valve Inline True Union (163375020)
- GF PIPING SYSTEMS 3" Socket PVC Ball Valve Inline True Union (161375009)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375003)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- GF PIPING SYSTEMS 4" Socket PVC Ball Valve Inline True Union (161375010)
- MUELLER Vlv Ball Chrm Ips 1/8Lf (107-000NL)
- Gf Piping Systems Valves