Shop All Ball Valves
Gf Piping Systems
1" Socket CPVC Ball Valve Inline True Union
Mfr # 163375004
Zoro # G2846496
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Handle Type Tee
- Stem Material CPVC
- Max. Steam Pressure 0 psi WSP
Product Information
- Brand Gf Piping Systems
- MFR # 163375004
- Zoro # G2846496
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.55 in |
Connection Size - Side 1 | 1 in |
Handle Length | 2 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 232 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Valve, 75 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-75)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket (9836-030)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- PROPLUS 1/4 Black Malleable Coupling (45046)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163375003)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375007)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163375002)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163546343)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- PBV MANUAL 150 STEEL FLANGED 1IN BALL VALVE (C-6410-31-2236-FT-NL-12)
- Gf Piping Systems Valves