Shop All Ball Valves
Gf Piping Systems
1-1/4" Socket CPVC Ball Valve Inline True Union
Mfr # 163375005
Zoro # G3406137
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline True Union
- Max. Steam Pressure 0 psi WSP
- Stem Type Blowout Proof
- Body Seal Material EPDM
Product Information
- Brand Gf Piping Systems
- MFR # 163375005
- Zoro # G3406137
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 7.16" |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Length | 2.32 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 232 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 2x1-1/2" (1056-215)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/16" OD Tube, 304SS (100031-4-555)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/4" x 3/4", Schedule 80, 300 psi Max Pressure (RB125-075)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- GF PIPING SYSTEMS 3" Socket PVC Ball Valve Inline True Union (161375009)
- GF PIPING SYSTEMS 1" FNPT Polypropylene Ball Valve Inline True Union (167546324)
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union (163375004)
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163546342)
- GF PIPING SYSTEMS 3/8" Socket CPVC Ball Valve Inline True Union (163546341)
- GF PIPING SYSTEMS 1-1/4" Socket CPVC Ball Valve Inline True Union (163375020)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, CF8M, 2 pcs (05B016666RRSE)
- Gf Piping Systems Ball Valves