Shop All Check Valves
Gf Piping Systems
1-1/2" Spigot PVC Y Check Valve
Mfr # 192304010
Zoro # G0547872
product price: $167.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$167.99
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Spigot
- Connection Spigot
- Body Material PVC
- Seal Material - Check Valves EPDM
Product Information
- Brand Gf Piping Systems
- MFR # 192304010
- Zoro # G0547872
- Country of Origin Switzerland
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Width | 3 15/32 in |
Overall Height | 5 53/64 in |
Length | 8 in |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Spigot x Spigot, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Application - Valves General Purpose, Length 8 in, Width 3 15/32 in, Overall Height 5 53/64 in, Standards ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 1/4", 150,316, Thrd Heavy (4381037810)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, Socket x FPT (BFAS1010CES)
- APOLLO VALVES Pipe Pexa 1In X 5Ft White (EPPW51)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H790A)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304036)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- GF PIPING SYSTEMS 1/2" Spigot PVC Y Check Valve (192304031)
- GF PIPING SYSTEMS 3/4" Spigot PVC Y Check Valve (192304007)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304033)
- GF PIPING SYSTEMS 2" Spigot PVC Y Check Valve (192304011)
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- Gf Piping Systems Valves