Shop All Plug Gauges
Gf Gage
Thread Plug Gage, 0.2500" dia., L-1 Class
Mfr # P025018NSE
Zoro # G2047512
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thread Gage with Handle
- Diameter 0.2500 in
- Class L-1
- Material Tool steel
- Finish Unfinished
Product Information
- Brand Gf Gage
- MFR # P025018NSE
- Zoro # G2047512
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.2500 in |
Overall Length | 3 3/4 in |
Thread Size | 1/4"-18 |
Handle Length | 3 1/4 in |
Dimension Type | Inch |
Details
Item | Pipe Threaded Plug Gauge |
Type | Thread Gage with Handle |
Class | L-1 |
Material | Tool steel |
Finish | Unfinished |
Thread Type | NPT |
Tolerance | 0.00001 in |
Includes | Certificate of Conformance |
Meets/Exceeds | ANSI B1.20.1/AGD/NIST |
Application | Measurement |
Thread Direction | Right Hand |
Included Certification | Certificate of Conformance |
Standards | ANSI B1.20.1; AGD; NIST |
Gauge Finish | Uncoated |
Gauge Material | Tool Steel |
Handle Color | Green |
Handle Design | Single End |
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Single End, Thread Size 1/4 In.-18, Thread Type NPT, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 3 1/4 in, Included Certification Certificate of Conformance, Standards ANSI B1.20.1; AGD; NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (5-Piece) Spiral Flute Screw Extractor Kit (155120BLUE)
- DIXON Safety Blow Gun (D204-30)
- QUIKRETE Fast Set Nonshrink Grout (158520)
- GEDORE Metric Plain Ball Hex Key, 7 mm Tip Size, 7 3/4 in Long, 13/16 in Short (42 DKEL 7)
- GF GAGE Thread Plug Gage, 0.3750" dia., L-1 Class (P037518NSE)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- GF GAGE Plug Gage Assembly, 0.7500" dia., 2B Clas (W0750162BS)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- Gf Gage Precision Measuring Tools