Shop All Plug Gauges
Gf Gage
Plug Gage Assembly, 0.6250" dia., 2B Clas
Mfr # W0625112BS
Zoro # G2047433
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go, Taperlock
- Diameter 0.6250 in
- Class 2B
- Material Tool steel
- Finish Unfinished
Product Information
- Brand Gf Gage
- MFR # W0625112BS
- Zoro # G2047433
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.6250 in |
Overall Length | 5 1/8 in |
Thread Size | 5/8"-11 |
Handle Length | 3 1/4 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size 5/8 In.-11, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 3 1/4 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.2;AGD;NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 25/32, Bridge Reamer Taper Shank Spiral Flute (425A150)
- MAYHEW Chisel, 3/4in. Tip, 6-3/4in. L, Cold (10605)
- OTC Slide Hammer Puller Hook (27315)
- GEDORE Fixed Spanner Wrench, 80 to 90mm Capacity (40 Z 80-90)
- GF GAGE Thread Plug Gage, 0.7500" dia., L-1 Class (P075014NSE)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- Gf Gage Precision Gauges & Accessories