Shop All Plug Gauges
Gf Gage
Plug Gage Assembly, 0.0860" dia., 2B Clas
Mfr # W0086562BS
Zoro # G2047348
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/No Go, Taperlock
- Diameter 0.0860 in
- Class 2B
- Material Tool steel
- Finish Unfinished
Product Information
- Brand Gf Gage
- MFR # W0086562BS
- Zoro # G2047348
- Country of Origin United States
- Category Plug Gauges
Dimensions
Diameter | 0.0860 in |
Overall Length | 2 1/2 in |
Thread Size | #2-56 |
Handle Length | 1 1/2 in |
Dimension Type | Inch |
Description
Threaded Plug Gauge Assembly, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 2B, Thread Size #2-56, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Green, Handle Length 1 1/2 in, Included Certification Certificate of Conformance, Long Form Calibration Certificate No, Standards ANSI B1.2;AGD;NIST, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 25lb Pull Magnetic Pickup Tool with Quick Release Handle (965057XLP)
- J.W. WINCO GN352-25-20-M6-S-55 Rubber Bumper Threaded Stud (352-25-20-M6-S-55)
- MILWAUKEE TOOL 5/8 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3918)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/4" (OE 1 1/4)
- GF GAGE Plug Gage Assembly, 0.1120" dia., 2B Clas (W0112402BS)
- GF GAGE Thread Plug Gage, 0.5000" dia., L-1 Class (P050014NSE)
- GF GAGE Plug Gage Assembly, 0.3750" dia., 2B Clas (W0375162BS)
- GF GAGE Plug Gage Assembly, 0.2362" dia., 6H Class (W0601006HS)
- GF GAGE Thread Plug Gage, 0.1500" dia., L-1 Class (P150099NSE)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- VERMONT GAGE Plug Gage, Class X, 0.0165 in. dia. (141101650)
- Gf Gage Precision Gauges & Accessories