Shop All Arts & Crafts
Geyer
Graphing Stickers, Accentuated XY Axis, PK500
Mfr # 150243
Zoro # G3854618
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Black
- Includes 500 stickers
- Recommended Grade Grade 4+
- Material Paper, Adhesive
- Recommended Age 9+ Years
Product Information
- Brand Geyer
- MFR # 150243
- Zoro # G3854618
- UPC # 727638502439
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White, Black |
Includes | 500 stickers |
Recommended Grade | Grade 4+ |
Material | Paper, Adhesive |
Recommended Age | 9+ Years |
Description
Looking for a great addition to that interactive math notebook? These Graph Stickers are perfect for graphing in math or science classes or sketching a diagram in journals. You can attach graphs next to calculations or within report text. Perfect for student's desks or on notebooks! Stickers measure 3.75" x 3.75". Each roll includes 500 perforated stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY HI-LITER Pen-Style Highlighters, Chisel Tip, Assorted Colors, PK6 (23565)
- NEENAH PAPER Paper, 56 lb., Outrageous Orchid, PK250 (21951)
- GENERAL Paper Bags, 30 lbs Cap., #4, 5"w x 3.33"d x 9.75"h, White, PK500 (WB04NP5C)
- SHARP Mono BP Toner 40K Yield Cartridge, Black (BPNT700)
- GEYER Graphing Stickers, Numbered Axis, PK500 (150241)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- CHENILLE KRAFT Felt Sheets, 9 x 12", Assorted, PK12 (3907-01)
- HANDY ART Little Masters® Washable Tempera Paint, White, Gallon (214-705)
- PACON Rainbow Kraft Paper, 36"x1000ft., Blue (63170)
- CRAYOLA Crayon 24Pk Bx (52-3024)
- Geyer