Shop All Arts & Crafts
Geyer
Graphing Stickers, 1st Quadrant, 50 Count, PK6
Mfr # 150246
Zoro # G3855360
product price: $30.29
/pk 6, $5.05/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Black
- Includes 300 stickers
- Recommended Age 9+ Years
- Material Paper, Adhesive
- Recommended Grade Grade 4+
Product Information
- Brand Geyer
- MFR # 150246
- Zoro # G3855360
- UPC # 194629109777
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White, Black |
Includes | 300 stickers |
Recommended Age | 9+ Years |
Material | Paper, Adhesive |
Recommended Grade | Grade 4+ |
Description
Looking for a great addition to that interactive math notebook? These Graph Paper Stickers are perfect for graphing in math or science classes or sketching a diagram in journals. You can attach graphs next to calculations or within report text. Perfect for student's desks or on notebooks! Stickers measure 3.75" x 3.75". Each pad includes 50 perforated stickers. Sold as 6 pads for a total of 300 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 6022 WC 6027 MAGENTA (106R02757)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- NUDELL Sign Holder, Wall, 8-1/2x11, Acrylic, Clear (38011)
- CRAYOLA Model Magic Modeling Compound, Black, 4 oz. Per Pack, 6PK (4451)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- GEYER Graphing Stickers, Accentuated XY Axis, PK500 (150243)
- GEYER Graphing Stickers, Numbered Axis, PK500 (150241)
- CRAYOLA Artista II Washable Liquid Tempera Paint, Black, 16 oz. Bottles, 6PK (311551)
- PACON Sketch Book, Lightweight, 9in. x 6in., 100 Sheets Per Book, 6PK (P2350)
- SAX Versatemp Premium Heavy-Bodied Acrylic, Half Gallon, Metallic Gold (5082)
- PACON Tagboard, Hw, 24X36, Mla, 100Sh Pk (PAC5126)
- Geyer