Shop All Coffee and Tea
Gevalia
Kaffee Signature Blend K-Cups, PK24 PK
Mfr # 5305
Zoro # G902683599
product price: $21.05
/pk 24, $0.88/ea
$21.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Signature Blend
- Coffee Roast/Tea Type Light
- Net Weight 0.96 lbs
- Size Single Serving
Product Information
- Brand Gevalia
- MFR # 5305
- Zoro # G902683599
- UPC # 43000080344
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Signature Blend |
Coffee Roast/Tea Type | Light |
Net Weight | 0.96 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Description
Enjoy this high quality, light roast coffee made with 100% Arabica coffee. Full-bodied, bright flavor with hints of citrus is certain to make your day. K-Cup® pods for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH French Whip, L 22 In, Aqua (47096)
- HUTCHINS MANUFACTURING MOTOR BEARING (HU1810)
- BALL Pectin Real Fruit (1440071065)
- VOLLRATH Rotary Switch (B401103)
- GEVALIA Coffee, 8.3 oz Net Wt, Ground, PK24 (5304)
- GEVALIA Coffee, 8.3 oz Net Wt, Ground, PK24 (5305)
- FOLGERS Coffee, 7.44 oz Net Wt, Ground, PK24 (0570)
- FOLGERS Coffee, Half Caff, 25.4 oz Canister (2550020527)
- NUMI ORGANIC TEA Jasmine Green Tea, PK100 (30108)
- FOLGERS Folgers 1850 9 oz. Decaffeinated Ground Pioneer Blend, PK12 (2550021520)
- LUZIANNE Luzianne Unsweetened Tea Concentrate 3 gal. (47900-82824)
- Gevalia Coffee and Tea