Shop All Coffee and Tea
Gevalia
Kaffee Colombia K-Cups, PK24 PK
Mfr # 5304
Zoro # G402683662
product price: $21.05
/pk 24, $0.88/ea
$21.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Colombian
- Coffee Roast/Tea Type Medium
- Net Weight 0.88 lbs
- For Use With Keurig® K-Cup® System
Product Information
- Brand Gevalia
- MFR # 5304
- Zoro # G402683662
- UPC # 43000080337
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Colombian |
Coffee Roast/Tea Type | Medium |
Net Weight | 0.88 lbs |
For Use With | Keurig® K-Cup® System |
Beverage Format | Coffee |
Description
Start your day off right with 100% Arabica coffee. Medium-bodied, rich, and bright brew. Single sourced from the small farms high in the Colombian countryside. K-Cup® pods for use with the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Red Portable Can Opener (CO407R)
- ZORO SELECT Black Consumer Microwave 1.10 cu ft 1000 Watts (40GR47)
- HATCO Warmer Element 208V 1725W (R02.08.117D.00)
- SPRING USA Electric Heating Element (9517)
- GEVALIA Coffee, 8.3 oz Net Wt, Ground, PK24 (5305)
- GEVALIA Coffee, 8.3 oz Net Wt, Ground, PK24 (5304)
- JAVAHOUSE Authentic Cold Brew Colombian Black 4:1 Concentrate 32 oz., PK6 (FC309322)
- CRAZY CUPS Crazy Cups Flavored Coffee Death by Chocolate, 22 ct (WM-CC-DBC-22)
- 1850 Coffee, Black Gold, Dark Roast, Ground, 12 oz Bag (60516EA)
- CARIBOU COFFEE Caribou Blend Ground Coffee, 2.5 oz, PK18 (008710)
- VICTOR ALLEN 12oz Morning Blend Ground Coffee, PK6 (FG015806RV)
- Gevalia Beverages