Shop All Display Cases
G.E.T. Enterprises
POP 23 1/2'' x 14'' x 64'' Black Metal Rectangular 5-Tier Pane Stand
Mfr # 375IR951NBMG
Zoro # G312313123
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand G.E.T. Enterprises
- MFR # 375IR951NBMG
- Zoro # G312313123
- Country of Origin United States
- Category Display Cases
Description
Create an attractive display with this GET Enterprises POP 23 1/2'' x 14'' x 64'' black metal rectangular 5-tier pane stand. This display piece is a smart space-saving alternative to using valuable counter space to house grab-and-go products. Its sleek yet strong black metal construction ensures dependability in your hotel breakfast bar cafeteria or buffet. With a straight hanging design you can be sure your products will stay put to provide a lovely presentation to your customers.This stand is designed for use with your compatible GET baskets sold separately and is free-standing. Simply place this 5-tier piece on the floor next to your cash register or front counter to display anything from fresh fruit to pastries or snack packs. It boasts a professional appearance ensuring it will fit in at your commercial establishment.Overall Dimensions:Length: 23 1/2''Width: 14''Height: 64''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 3" H x 18 in W (124-95-20-IND)
- REALLY USEFUL BOX Snap-Lid Storage Bin, 2.14 gal, 11 in x 14 in x 5 in, Clear/Blue, 5PK (8.1C-PK5CB)
- HALLOWELL Storage Cabinet Shelf, Extra HD, Gray (HW4SCS64CL)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- AZAR DISPLAYS Two Tier Revolving Display 8"H x 11"Dia. - 12 Sections (226020)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-WHT)
- TABLECRAFT Check Presentation Holder, Blk, 5.25"X9" (59BK)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4607)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- SAUDER Cannery Bridge Utility Cabinet Sm (429515)
- G.E.T. Enterprises Display Cases