Shop All Point of Purchase Displays
G.E.T. Enterprises
GET WB-313-MG Breeze Rectangular Metal Gray Storage Basket with Swinging Handles
Mfr # 375WB313MG
Zoro # G811230129
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand G.E.T. Enterprises
- MFR # 375WB313MG
- Zoro # G811230129
- Country of Origin China
- Category Point of Purchase Displays
Description
Casually display your products with this GET WB-313-MG Breeze 14 1/2'' x 7 1/4'' x 9 1/4'' rectangular metal gray storage basket with swinging handles! Boldly display your pre-packaged goods fruits and vegetables or personal care items at your cafe hotel or grab-and-go. This rectangular wire basket allows you to add a trendy edge to your countertop display. Simply couple your items with the basket's timeless shape to create an attractive display.**This basket boasts a classic rectangular shape to provide a modern angular look. Its thin wire and durable metal gray construction add a contemporary look and an easy-to-view design and it features an attractive metal gray construction. In addition it features two swinging handles to allow for easier transportation.**Overall Dimensions:*Length: 14 1/2''*Width: 7 1/4''*Height: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 4-1/8 in x 7-3/8 in x 3 in, Clear (QUS220CL)
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- 80/20 Single Side Short Unibearing 40S (40-6860)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- AZAR DISPLAYS Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25 (800035)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap Counter Display (RCS-WCD4)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-BLK)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- AZAR DISPLAYS Two-Tier 8" & 10" Bowl Counter Display (720202)
- ECONOCO Acrylic Sign Frame, 5" x 7", 3" Stem, PK24 (PJST/57)
- G.E.T. Enterprises Point of Purchase Displays