Shop All Air Cleaner Filters
Germguardian
Replacement Filter, Carbon, PK4
Mfr # FLT47CB4
Zoro # G902747574
product price: $14.15
/pk 4, $3.54/ea
Sold in multiples of 4 for $56.60
$56.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Width 22 in
- Media Material Standard Mix
- Actual Height 6 1/2 in
- Performance Rating Unrated
- Actual Depth 1/4 in
Product Information
- Brand Germguardian
- MFR # FLT47CB4
- Zoro # G902747574
- UPC # 817624011806
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Actual Width | 22 in |
Actual Height | 6 1/2 in |
Actual Depth | 1/4 in |
Details
Item | Replacement Filter, Carbon |
Media Material | Standard Mix |
Performance Rating | Unrated |
Number of Filters | 4 |
Filter Layer Type | Carbon |
Filter Type | Carbon |
Filters Out | Dust Particles and Pet Hair, Odors From Pets, Cooking, Smoking |
Compatible Manufacturer Model Number | AC4700B |
Filters Down To | 0.3 micron |
Description
Replacement Filter, Carbon, Filter Type Carbon, Performance Rating Unrated, Actual Depth 1/4 in, Actual Height 6 1/2 in, Actual Width 22 in, Compatible Grainger Part Number 787CH3, Compatible Manufacturer Model Number AC4700B, Number of Filters 4, Media Material Standard Mix, Filter Layer Type Carbon, Filters Down To 0.3 micron, Filters Out Dust Particles and Pet Hair, Odors From Pets, Cooking, Smoking, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 5 Pin Wire Harness Assembly (257487)
- JOHNSON CONTROLS Pneumatic Valve Actuator Tor Positioner, 1/4 Barb (V-9502-95)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274805)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- BLACK & DECKER FILTER WHITE (VLPF10)
- Germguardian Air Cleaner Filters