Shop All Air Cleaner Filters
Germguardian
HEPA Filter, Odor Reduction
Mfr # AC4200W
Zoro # G002747573
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Rating Unrated
- Actual Height 13 1/2 in
- Includes (1) Filter
- Media Material Standard Mix
- Filter Efficiency 99.97 %
Product Information
- Brand Germguardian
- MFR # AC4200W
- Zoro # G002747573
- UPC # 817624012476
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Height | 13 1/2 in |
Actual Width | 9 3/16 in |
Actual Depth | 9 3/16 in |
Manufacturer Warranty Length | 3 yr Limited |
Overall Height | 13 1/2 in |
Overall Width | 9 1/8 in |
Overall Depth | 9 1/8 in |
Power Cord Length | 6 ft |
Overall Diameter | 10 in |
Description
HEPA Filter, Odor Reduction, Number of Speeds 4, Voltage 120 V AC, 1 Phase, Includes (1) Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 455602-019, 2PK (20255.9AB)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B2)
- NORDYNE 626548R L145 Man Limitc (626548R)
- GERMGUARDIAN UV-C Replacement Bulb, 4" H Actual (LB4000)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT47CB4)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- GERMGUARDIAN Replacement Filter, HEPA, Gray (FLT9400)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- GERMGUARDIAN Replacement Filter, Carbon, PK4 (FLT22CB4)
- ILC Replacement For Aprilaire 416ß Filter (416?)
- Germguardian Air Cleaner Filters