Shop All Air Cleaner Filters
Germguardian
Digital, HEPA Filter, UV Sanitizer, White
Mfr # AC5350W
Zoro # G702747569
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards AHAM Verified
- Filter Efficiency 99.97 %
- Includes (2) Filter, UV-C light
- Material Plastic
Product Information
- Brand Germguardian
- MFR # AC5350W
- Zoro # G702747569
- UPC # 817624010434
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Overall Depth | 9 in |
Overall Height | 27 1/2 in |
Overall Width | 6 3/4 in |
Manufacturer Warranty Length | 3 yr Limited |
Power Cord Length | 6 ft |
Description
Digital, HEPA Filter, UV Sanitizer, Air Quality Sensor, Number of Speeds 5, Voltage 120 V AC, 1 Phase, White, Includes (2) Filter, UV-C light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U593)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- HONEYWELL Wifi Thermstat Touchscrn (RTH9585WF1004W)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC5900WCA)
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC4200W)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC9200W)
- GERMGUARDIAN Replacement Filter, HEPA, 3 3/4" H Actual (FLT4200)
- PURASHIELD HEPA, MERV 17, For 61DJ82 (SMART-500-KIT-VIRUS)
- Germguardian Air Cleaner Filters