Shop All Toilet Repair Parts
Gerber
Toilet Tank, Pressure Assist, Single Flush
Mfr # GUF28380
Zoro # G6156200
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vitreous China
- Color White
- Gallons per Flush 1
- Standards ASME Standard A 112.19.2, UHET, WaterSense(R) Certified
- Green Environmental Attribute Toilet Uses 1.28 gpf or Less
Product Information
- Brand Gerber
- MFR # GUF28380
- Zoro # G6156200
- UPC # 671052656172
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Depth | 9-1/4" |
Height | 13-13/16" |
Width | 20-1/16" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Material | Vitreous China |
Color | White |
Gallons per Flush | 1 |
Standards | ASME Standard A 112.19.2, UHET, WaterSense(R) Certified |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Includes | Metal Front Tank Lever, Tank Lid |
Collection | Ultra Flush(R) |
Flush Mode | Single Flush |
For Use With Mfr. Model Number | UF-21-374, UF-21-372, UF-21-375, UF-21-377 |
With Liner/Without Liner | Without Liner |
Item | Toilet Tank |
Flush Valve Type | Pressure Assist |
Flushing Method | Pressure Assist Tank |
Tank Connection | Standard |
Features | Special Packaging, Non-Sweating Insulated, EcoFlush Pressure Vessel |
Flush Handle | Left Hand Trip Lever |
ADA Compliance | No |
Brand and Series | Gerber Ultra Flush(R) |
Description
Toilet Tank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1" Malleable Iron Reducer Coupling Class 150 (0310088406)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Ice Gray Finish (6584-95)
- PARKER 1/8" FNPT x MNPT SS Street 45 Degree Elbow (2-2 SVE-SS)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25)
- GERBER Toilet Tank, Pressure Assist, Single Flush, Color: White (GUF28380)
- GERBER Toilet Tank Lid, Closed, Vitreous China (28-499)
- HARVEY Toilet Bowl Gasket with Wax & Flange Polyethylene (006005)
- PROPLUS 5/16 x 3 Tank to Bowl Bolts, Brass Plated (900191)
- AMERICAN STANDARD Tank Cover Esteem Vormax White (735203-400.020)
- DANCO Wax Ring, Rubber, Universal, 3-1/2" (9D0010826X)
- ZURN Closet Flange, PVC Pipe, 3" (CF2988-PVC)
- Gerber Toilet Repair Parts