Shop All Toilets
Gerber
Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White
Mfr # 21-128
Zoro # G6179747
product price: $174.00
/ea
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Product Information
Dimensions
Width | 14-5/8" |
Manufacturers Warranty Length | Limited Lifetime |
Bowl Depth | 19-1/4" |
Depth | 29-1/8" |
Bowl Width | 14-1/2" |
Trapway Dia. | 1-3/4" |
Rim Height | 16-1/2" |
Bowl Height | 16-1/2" |
Spud Connection Size | 2" |
Description
Toilet Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- KOHLER Piston Service Kit, 1.28 Gpf Manual Tfv (1388750)
- FLASH FURNITURE 9-1/2" L, Polyurethane, Aluminum, Gray Bath & Shower Stool (DC-HY3400L-GRY-GG)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21377)
- GERBER Toilet Bowl, 1.0/1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (GUF21374)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- GERBER Toilet Bowl, 1.1/1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White (GUF21374)
- SLOAN St2029-Stg Cl Fix Asm Ada Fm Ts Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172029)
- AMERICAN STANDARD Cadet Pro Elongated 1.28 Gpf Toilet In W, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215CA.104.020)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-RA-96)
- Gerber Toilets