Gerber

Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White


product price: $248.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Mounting Style Floor
  • Bowl Shape Elongated
  • Color White
  • Gallons per Flush 1.0
  • Material Vitreous China
See all product information

Product Information

  • Brand Gerber
  • MFR # GUF21377
  • Zoro # G6153671
  • UPC #
    671052656141
  • Country of Origin China
  • Category Toilets

Dimensions

Manufacturers Warranty Length Limited Lifetime
Bowl Depth 27"
Trapway Dia. 2"
Rim Height 17"
Bowl Height 17"
Bowl Width 14-5/8"
Spud Connection Size 1-1/2"

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.